Shop All Firestarters and Lighters
Wabash Valley Farms
Wabash Valley Farms 43605 Open Fire Pop All-Inclusive Popping Kits - Pack of 5
Mfr # 43605
Zoro # G204165441
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wabash Valley Farms
- MFR # 43605
- Zoro # G204165441
- UPC # 19669009644
- Country of Origin Unknown
- Category Firestarters and Lighters
Description
Perfect for the Open-Fire Pop or for making smaller, 4-quart batches in the Whirley Pop.
Tastes so good, you'll think you're at the movies! Now you can use the secret ingredients movie theaters have known about for years to make perfect movie theater popcorn at home! Everything you need is included: just snip, pour, and pop! It's so good it was awarded 1st Place at FDM's 1998 National Popcorn Pop-Off!
Includes Gourmet Popcorn, our Secret Buttery Salt, and our Special Popping Oil! You get 5 pouches of great movie theater popcorn. Twice as fast as microwave with a lot less fat. Perfect theater popcorn taste in every bite.
Each pouch makes 4 quarts of Real Theater Popcorn: use in your Open-Fire Pop or Whirley Pop!
Nutrition Facts:
Serving Size: 1 Oz. (30 g).
Servings Per Pack: 4.
Calories: 160.
Calories From Fat: 90.
Total Fat: 10 g (15% Daily Value).
Saturated Fat: 8 g (42% Daily Value).
Trans Fat: 0 g.
Cholesterol: 0 g.
Sodium: 420 mg (18% Daily Value).
Total Carbohydrate: 15 g (5% Daily Value).
Dietary Fiber: 3 g (11% Daily Value).
Sugars: 0 g.
Protein: 3 g.
Vitamin A: 16%.
Vitamin C: 0%.
Calcium: 0%.
Iron: 4%.
Ingredients: Popcorn, Coconut Oil, Salt, Beta Carotene (for color), Natural and Artificial Flavor, Contains Milk Product.
Does not contain Trans Fat or MSG and is Gluten-Free.
Tastes so good, you'll think you're at the movies! Now you can use the secret ingredients movie theaters have known about for years to make perfect movie theater popcorn at home! Everything you need is included: just snip, pour, and pop! It's so good it was awarded 1st Place at FDM's 1998 National Popcorn Pop-Off!
Includes Gourmet Popcorn, our Secret Buttery Salt, and our Special Popping Oil! You get 5 pouches of great movie theater popcorn. Twice as fast as microwave with a lot less fat. Perfect theater popcorn taste in every bite.
Each pouch makes 4 quarts of Real Theater Popcorn: use in your Open-Fire Pop or Whirley Pop!
Nutrition Facts:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X100 ft. (308242B)
- HOLLAND BAR STOOL CO United States Air Force 13" Solid Wood Clock (WClkPBlkAirFor)
- RUGG Polyresin Planter Green (LR1206-FG)
- AFTERMARKET C20500 ELEMENT A Fits Caterpillar Fits CAT FREE SHIPPING (RAPAF7050)
- GEI Black Biometric Fingerprint Multipurpose Barbecue Lighter (22130)
- ZIPPO FireFast® Torch - for Starting Fires, Soldering, Heating, Melting and Thawing (40558)
- ZIPPO Classic Black Matte Pocket Lighter (218)
- ZIPPO Classic High Polish Brass Pocket Lighter (254B)
- ZIPPO Tube Woman Design Glow in the Dark Matte Pocket Lighter (48520)
- ZIPPO Black Light Dragon Eye Design Black Matte Pocket Lighter (48608)
- ZIPPO Classic Red Matte Pocket Lighter (233)
- Wabash Valley Farms Firestarters and Lighters