Shop All Patio Club Chairs & Chaise Lounges
W Unlimited
W Unlimited SW1912WN Oceanic Adirondack Chair; Walnut
Mfr # SW1912WN
Zoro # G903917174
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Unlimited
- MFR # SW1912WN
- Zoro # G903917174
- UPC # 609311377568
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful wood that resists moisture and cracking, the Villeret features a reclined back, oversized arms, and a gently sloping seat. Choose the natural finish and paint or stain the chair to create your own look or one of our pre-painted models to complement your patio decor.
Features- The natural Fir wood finish of our Foldable Adirondack Chair will provide a comforting
- Stylish feel to the outdoor atmosphere of any home setting
- Solid hemlock wood
- Light assembly required using the included hardware
- Clean up easily with mild soap and water
- Easy, compact, foldable chair
- All Weather Chair Repels Water and Moisture
- Color: Walnut
- Assembly Required: Yes
- Chair Design: Armchair
- Chair Type: Adirondack
- Commercial / Residential: Commercial / Residential
- Frame Finish: Walnut
- Frame Material: Wood
- Frame Primary Finish: Light Brown Wood
- Included: Hardware Included, No additional items included
- Number of Chairs Included: 1
- Seating Type: Without Cushion
- Style: Coastal, Southwestern
- Assembled Depth (in.): 28 in.
- Assembled Height (in.): 35 in.
- Assembled Width (in.): 32 in.
- Chair Back Height (in.): 35.5
- Chair Back Width (in.): 26
- Chair Seat Depth (in.): 20
- Chair Seat Width (in.): 20
- Seat Height (in.): 8
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-10X10)
- LOGO BRANDS San Francisco 49ers Checkerboard Canopy Top (627-45C)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- SONGBIRD ESSENTIALS Songbird Essentials SE5019 Butterfly Trio Staked Bird Bath (SE5019)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- W UNLIMITED Outdoor Garden Patio Rocking Chairs Conversation Set - 5 Piece (SW1308SET5R)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- EAST END IMPORTS Sojourn Outdoor Patio Armchair- Espresso Orange (EEI-1913-EXP-ORA)
- W Unlimited Outdoor Chairs