Shop All Patio Club Chairs & Chaise Lounges
W Unlimited
W Unlimited SW1912RDSET2 Oceanic Folding Adirondack Chair; Red - Set of 2
Mfr # SW1912RDSET2
Zoro # G903917426
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Unlimited
- MFR # SW1912RDSET2
- Zoro # G903917426
- UPC # 880627987751
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful pine wood that resists moisture and cracking, the reclined back, oversized arms, and a gently sloping seat. Choose the natural finish to paint or stain the chair to create your own look or one of our pre-painted models to complement your patio decor.
Features- The natural pine wood finish of our Foldable Adirondack Chair will provide a comforting, stylish feel to the outdoor atmosphere of any home setting
- All Weather Chair Repels Water and Moisture
- Ergonomic structure of this chair ensures optimal comfort and relaxation
- Chair itself is light weight and very easy to handle, as it folds flat for easy storage
- Light assembly required using the included hardware
- 2 Adirondack chairs
- Made with Finland pine
- Set of 2
- Color: Red
- Depth (in.): 28 in
- Height (in.): 35 in
- Width (in.): 32 in
- Chair Back Height (in.): 21
- Chair Back Width (in.): 32
- Chair Seat Depth (in.): 25
- Chair Seat Width (in.): 32
- Seat Height (in.): 14
- Assembly Required: Yes
- Chair Design: Armchair
- Chair Features: Foldable
- Chair Type: Adirondack
- Commercial/Residential: Commercial,Residential
- Frame Material: Wood
- Frame Primary Finish: Red
- Patio Furniture Features: Arms,Folding
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Red Triangle (SHSRED-161622-X)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1035-F1)
- ZORO SELECT Privacy Screen, Green, 7.8 x 150 Ft. (2A220044)
- XPOWER 8 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-8 (8DH25)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- W UNLIMITED Outdoor Garden Patio Rocking Chairs Conversation Set - 5 Piece (SW1308SET5R)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- ALATERRE FURNITURE Sunapee Acacia Wood Outdoor Lounge Chair with Mesh Seating (ANSP02ANO)
- W Unlimited Outdoor Chairs