W Unlimited

W Unlimited SW1912NCSET4 Oceanic Adirondack Chair; Natural - Set of 4


product price: $459.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, The Villeret features a reclined back, oversized arms, and a gently sloping seat. Choose the Natural Finish and paint or stain The chair to create your own look or one of our pre-painted models to complement your patio decor.

These Adirondack chairs are a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, the villeret features a reclined back, oversized arms, and a gently sloping seat.

Features
  • The natural Fir wood finish of our Foldable Adirondack Chair will provide a comforting
  • Stylish feel to the outdoor atmosphere of any home setting
  • The ergonomic structure of this chair ensures optimal comfort and relaxation
  • The chair itself is Light weight and very easy to handle, as it folds flat for easy storage
  • Solid hemlock wood
  • All Weather Chair Repels Water and Moisture
  • Light assembly required using the included hardware
  • Clean up easily with mild soap and water
  • Easy, compact, fold-able chair
  • Set of 4
Set Includes:
  • 4 chairs, Light assembly required using the included hardware
Specifications
  • Color: Natural
  • Assembly Required: Yes
  • Type: Adirondack Set
  • Material: Manufactured Wood + Solid Wood
  • Included: 2 Adirondack chairs
  • Folding: Yes
  • Wood Tone: Light Yellow Wood
  • Assembled Depth (in.): 28 in.
  • Assembled Height (in.): 35 in.
  • Assembled Width (in.): 32 in.
  • Chair Back Height (in.): 35.5
  • Chair Back Width (in.): 26
  • Chair Seat Depth (in.): 20
  • Chair Seat Width (in.): 20
  • Seat Height (in.): 8
  • Weight: 84 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.