W Unlimited SW1912NCSET2 Oceanic Adirondack Chair; Natural - Set of 2
Mfr # SW1912NCSET2
Zoro # G403917339
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Unlimited
- MFR # SW1912NCSET2
- Zoro # G403917339
- UPC # 609311377179
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, The Villeret features a reclined back, oversized arms, and a gently sloping seat. Choose the Natural Finish and paint or stain The chair to create your own look or one of our pre-painted models to complement your patio decor.
These Adirondack chairs are a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, the villeret features a reclined back, oversized arms, and a gently sloping seat.
Features- The natural Fir wood finish of our Foldable Adirondack Chair will provide a comforting
- Stylish feel to the outdoor atmosphere of any home setting
- The ergonomic structure of this chair ensures optimal comfort and relaxation
- The chair itself is Light weight and very easy to handle, as it folds flat for easy storage
- Set Includes: 2 chairs. Light assembly required using the included hardware
- Natural fir wood finish of foldable Adirondack chair will provide a comforting, stylish feel to the outdoor atmosphere of any home setting
- All Weather Chair Repels Water and Moisture
- Ergonomic structure of the chair ensures optimal comfort and relaxation
- Set of 2
- 2 chairs, Light assembly required using the included hardware
- Color: Natural Finish
- Assembly Required: Yes
- Type: Adirondack Set
- Material: Manufactured Wood + Solid Wood
- Included: 2 Adirondack chairs
- Folding: Yes
- Wood Tone: Light Yellow Wood
- Assembled Depth (in.): 28 in.
- Assembled Height (in.): 35 in.
- Assembled Width (in.): 32 in.
- Chair Back Height (in.): 35.5
- Chair Back Width (in.): 26
- Chair Seat Depth (in.): 20
- Chair Seat Width (in.): 20
- Seat Height (in.): 8
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Front Grill Fits Ford Tractor 231 335 515 531 2600 3600 3900 4600 5600 (D5NN8200A)
- LIPPERT 8.50FT X 20FT SUPERFLEX WHITE (170.0 SF/ROLL) (2020002565)
- ESPOMA Plant Food Tree-Tone 18# (TR18)
- WEED WARRIOR Commercial Grade .080 in. D X 14 ft. L Trimmer Line (17580)
- W UNLIMITED Outdoor Garden Patio Rocking Chairs Conversation Set - 5 Piece (SW1308SET5R)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- W Unlimited Patio Club Chairs & Chaise Lounges