W Unlimited SW1912NC Oceanic Adirondack Chair; Natural
Mfr # SW1912NC
Zoro # G003917470
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Unlimited
- MFR # SW1912NC
- Zoro # G003917470
- UPC # 609311377155
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, The Villeret features a reclined back, oversized arms, and a gently sloping seat. Choose the Natural Finish and paint or stain The chair to create your own look or one of our pre-painted models to complement your patio decor.
Bring classic style and functionality to your home with this Outdoor Wood Adirondack Chair, Garden Furniture, Lawn, Patio, Deck Seat 2000. It's made of a durable, weather-resistant wood to provide years of enjoyment. This outdoor wood chair features a contoured seat, wide armrests and a traditional high back for enhanced comfort. The lightweight design and folding capability make it easy to move from one location to another as needed. The outdoor Adirondack chair is ideal for placing on a deck, porch, patio or a lawn.
Features- The natural Fir wood finish of our Foldable Adirondack Chair will provide a comforting
- Stylish feel to the outdoor atmosphere of any home setting
- The ergonomic structure of this chair ensures optimal comfort and relaxation
- The chair itself is Light weight and very easy to handle, as it folds flat for easy storage
- Light assembly required using the included hardware
- Made of Hemlock wood
- All Weather Chair Repels Water and Moisture
- Holds up to the elements, retaining its natural beauty
- Contoured seat and comfortable back
- Classic style
- Lightweight design
- Folds for storage and transport
- Color: Natural Finish
- Assembly Required: Yes
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- STENS Plunger Switch For John Deere 1200 Bunker Rake, 800 Aerator; 430-339 (430-339)
- MTD Shoe-Slide Polymer (731-05984A)
- STENS Carburetor 616-582 For Husqvarna 235 235E 586936202 (616-582)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- W UNLIMITED Outdoor Garden Patio Rocking Chairs Conversation Set - 5 Piece (SW1308SET5R)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- MODWAY FURNITURE Scoop Gold Stainless Steel Leg Performance Velvet Dining chair - Black (EEI-3548-BLK)
- OASIS Solid Wood Adirondack Chair (OA2824200)
- W Unlimited Outdoor Chairs