Shop All Patio Club Chairs & Chaise Lounges
W Unlimited
W Unlimited SW1912GSSET4 Oceanic Folding Adirondack Chair; SeaGreen - Set of 4
Mfr # SW1912GSSET4
Zoro # G803917427
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Unlimited
- MFR # SW1912GSSET4
- Zoro # G803917427
- UPC # 880528605082
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful pine wood that resists moisture and cracking, the reclined back, oversized arms, and a gently sloping seat. Choose the natural finish to paint or stain the chair to create your own look or one of our pre-painted models to complement your patio decor.
Features- The natural pine wood finish of our Foldable Adirondack Chair will provide a comforting, stylish feel to the outdoor atmosphere of any home setting
- All Weather Chair Repels Water and Moisture
- Ergonomic structure of this chair ensures optimal comfort and relaxation
- Chair itself is light weight and very easy to handle, as it folds flat for easy storage
- Light assembly required using the included hardware
- 4 Adirondack chairs
- Made with Finland pine
- Set of 4
- Color: Green
- Depth (in.): 28 in
- Height (in.): 35 in
- Width (in.): 32 in
- Chair Back Height (in.): 21
- Chair Back Width (in.): 32
- Chair Seat Depth (in.): 25
- Chair Seat Width (in.): 32
- Seat Height (in.): 14
- Assembly Required: Yes
- Chair Design: Armchair
- Chair Features: Foldable
- Chair Type: Adirondack
- Commercial/Residential: Commercial,Residential
- Frame Finish: Sea Green
- Frame Material: Wood
- Patio Furniture Features: Arms,Folding
- Weight: 84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 265811 OEM Replacement Belt (265-811-STN)
- AFTERMARKET 6-Gallon Heavy Duty Galvanized Drain Pan w/ Spout 6" Deep - 19" Diameter (B1LX1710)
- MTD Blade Adapter Asse (687-05264)
- MUTUAL INDUSTRIES 36Inx500Ft Misf 150 Silt Fence Fabric (150-500-36)
- W UNLIMITED Outdoor Garden Patio Rocking Chairs Conversation Set - 5 Piece (SW1308SET5R)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- FLASH FURNITURE White Steel Patio Arm Chair with Round Back (CO-3-WH-GG)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- W Unlimited Patio Furniture