W Unlimited SW1912DBSET4 Oceanic Adirondack Chair; Dark Brown - Set of 4
Mfr # SW1912DBSET4
Zoro # G503917239
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Unlimited
- MFR # SW1912DBSET4
- Zoro # G503917239
- UPC # 609311377209
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, The Villeret features a reclined back, oversized arms, and a gently sloping seat. Choose the Natural Finish and paint or stain The chair to create your own look or one of our pre-painted models to complement your patio decor.
These Adirondack chairs are a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, the villeret features a reclined back, oversized arms, and a gently sloping seat.
Features- The natural Fir wood finish of our Foldable Adirondack Chair will provide a comforting
- Stylish feel to the outdoor atmosphere of any home setting
- The ergonomic structure of this chair ensures optimal comfort and relaxation
- The chair itself is Light weight and very easy to handle, as it folds flat for easy storage
- Solid hemlock wood
- All Weather Chair Repels Water and Moisture
- Light assembly required using the included hardware
- Clean up easily with mild soap and water
- Easy, compact, fold-able chair
- Set of 4
- 2 chairs, Light assembly required using the included hardware
- Color: Dark Brown
- Assembly Required: Yes
- Type: Adirondack Set
- Material: Manufactured Wood + Solid Wood
- Included: 2 Adirondack chairs
- Folding: Yes
- Wood Tone: Light Yellow Wood
- Assembled Depth (in.): 28 in.
- Assembled Height (in.): 35 in.
- Assembled Width (in.): 32 in.
- Chair Back Height (in.): 35.5
- Chair Back Width (in.): 26
- Chair Seat Depth (in.): 20
- Chair Seat Width (in.): 20
- Seat Height (in.): 8
- Weight: 84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZEE ROLL Cart Tire & Wheel Assembly with 1/2" Bearing (20-12-AT)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- LIQUI-COP Liqui-Cop Fungicide Qt (LG 3109)
- MI-T-M Nozzle (18-0299)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- W UNLIMITED Outdoor Garden Patio Rocking Chairs Conversation Set - 5 Piece (SW1308SET5R)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- RAINBOW OUTDOOR Alaska 4 Piece Seating Set with Cushions-Anthracite (RBO-ALASKA-ANT-4PC-CUSH)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- W Unlimited Patio Club Chairs & Chaise Lounges