W Unlimited SW1912DBSET2 Oceanic Adirondack Chair; Dark Brown - Set of 2
Mfr # SW1912DBSET2
Zoro # G703917275
Product Information
- Brand W Unlimited
- MFR # SW1912DBSET2
- Zoro # G703917275
- UPC # 609311377186
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, The Villeret features a reclined back, oversized arms, and a gently sloping seat. Choose the Natural Finish and paint or stain The chair to create your own look or one of our pre-painted models to complement your patio decor.
These Adirondack chairs are a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, the villeret features a reclined back, oversized arms, and a gently sloping seat.
Features- The natural Fir wood finish of our Foldable Adirondack Chair will provide a comforting
- Stylish feel to the outdoor atmosphere of any home setting
- The ergonomic structure of this chair ensures optimal comfort and relaxation
- The chair itself is Light weight and very easy to handle, as it folds flat for easy storage
- Solid hemlock wood
- All Weather Chair Repels Water and Moisture
- Light assembly required using the included hardware
- Clean up easily with mild soap and water
- Easy, compact, fold-able chair
- Set of 2
- 2 chairs, Light assembly required using the included hardware
- Color: Dark Brown
- Assembly Required: Yes
- Type: Adirondack Set
- Material: Manufactured Wood + Solid Wood
- Included: 2 Adirondack chairs
- Folding: Yes
- Wood Tone: Light Yellow Wood
- Assembled Depth (in.): 28 in.
- Assembled Height (in.): 35 in.
- Assembled Width (in.): 32 in.
- Chair Back Height (in.): 35.5
- Chair Back Width (in.): 26
- Chair Seat Depth (in.): 20
- Chair Seat Width (in.): 20
- Seat Height (in.): 8
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS ALU Cog Wire Strainer (1703-C)
- DB ELECTRICAL Complete Tractor Temp Sender For John Deere 1020, 1030 AL24527 (1409-1852)
- TIGER LIGHTS 12V LED Tractor & Combine Light For John Deere 4710 Flood Off-Road Light; (TL5680)
- PROJEX Medium Duty Tarp, Brown/Green (PROBG1214)
- W UNLIMITED Outdoor Faux Sea Grass Garden Patio Furniture Set - 2 Piece (SW1529CH2)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- MAYNE Mesa Patio Chair - Black (8700-B)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- W Unlimited Patio Club Chairs & Chaise Lounges