Shop All Patio Club Chairs & Chaise Lounges
W Unlimited
W Unlimited SW1912DB Oceanic Adirondack Chair; Dark Brown
Mfr # SW1912DB
Zoro # G703917206
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Unlimited
- MFR # SW1912DB
- Zoro # G703917206
- UPC # 609311377162
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful fir wood that resists moisture and cracking, The Villeret features a reclined back, oversized arms, and a gently sloping seat. Choose the Natural Finish and paint or stain The chair to create your own look or one of our pre-painted models to complement your patio decor.
Features- The natural Fir wood finish of our Foldable Adirondack Chair will provide a comforting
- Stylish feel to the outdoor atmosphere of any home setting
- Solid hemlock wood
- Clean up easily with mild soap and water
- Light assembly required using the included hardware
- Easy, compact, fold-able chair
- All Weather Chair Repels Water and Moisture
- Color: Dark Brown
- Assembly Required: Yes
- Chair Design: Armchair
- Chair Type: Adirondack
- Commercial / Residential: Commercial / Residential
- Frame Finish: DARK BROWN
- Frame Material: Wood
- Frame Primary Finish: Brown
- Included: Hardware Included
- Number of Chairs Included: 1
- Patio Style: Modern
- Seating Type: Without Cushion
- Style: Coastal,Southwestern
- Assembled Depth (in.): 28 in.
- Assembled Height (in.): 35 in.
- Assembled Width (in.): 32 in.
- Chair Back Height (in.): 35.5
- Chair Back Width (in.): 26
- Chair Seat Depth (in.): 20
- Chair Seat Width (in.): 20
- Seat Height (in.): 8
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180VXLHK095)
- IGLOO Cooler Water10Gal Indust (4101)
- MAXPOWER WHEELBARROW WHEEL 6""HUB (335255)
- WIRTHCO Wirthco Engineering Inc 31118 Circuit Breaker - 50 Amp (31118)
- W UNLIMITED Double Sided Adirondack Chair Wine & Cup Holder, Sea Green (SW2113GS)
- W UNLIMITED Outdoor Garden Patio Rocking Chairs Conversation Set - 5 Piece (SW1308SET5R)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCW-57R)
- W Unlimited Patio Furniture