Shop All Work Shirts
W Republic
W Republic Apparel 525-148-E27-05 The University of South Dakota Gridiron Long Sleeve T-Shirts for Men - Black; 2XL
Mfr # 525-148-E27-05
Zoro # G103782138
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 525-148-E27-05
- Zoro # G103782138
- UPC # 192939019892
- Country of Origin China
- Category Work Shirts
Description
The W Republic Apparel College Tees is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college, The ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome T-shirts from W Republic Apparel.
Features- Gridiron Long Sleeve T-Shirts
- Digital Print
- Long Sleeve
- Crew Neck
- Machine Wash
- Lightweight and Durable
- Officially Licensed
- Color: Black
- Material: 100% Cotton
- Gender: Men
- League: NCAA
- Team: The University of South Dakota
- Size: 2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2501-M)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- SAFETYPOSTER.COM Safety Poster, Keep Your Hand In It, ENG (P4030)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG TLL)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- W Republic Workwear