Shop All Work Shirts
W Republic
W Republic Apparel 524-122-E27-04 Hawaii University Gridiron Mens Tee Shirt - Black; Extra Large
Mfr # 524-122-E27-04
Zoro # G403781695
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 524-122-E27-04
- Zoro # G403781695
- UPC # 841759112435
- Country of Origin China
- Category Work Shirts
Description
The W Republic Apparel College Tees is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college, The ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome T-shirts from W Republic Apparel.
Features- Digital Print
- Short Sleeve
- Crew Neck
- Machine Wash
- Lightweight and Durable
- Color: Black
- Team: Hawaii University
- League: NCAA
- Gender: Men
- Material: 100% Cotton
- Size: Extra Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Exit Sign, 14 in W, 7 in H, Glow Polyester (GL199PB)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Yellow, 3XL, LUX-TENR-Y3X (LUX-TENR-Y3X)
- BULLARD Chin Protector, For Use With Sentinel Clear (CP2)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (304340282)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- RED KAP Mens Ls White Oxford Dress Shirt, XL (SS36WH XL 345)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- W Republic Work Shirts