Shop All Work Shirts
W Republic
W Republic Apparel 518-119-R58-03 University of Dayton Fear Tee for Men; Red - Large
Mfr # 518-119-R58-03
Zoro # G403781701
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 518-119-R58-03
- Zoro # G403781701
- UPC # 192939006229
- Country of Origin China
- Category Work Shirts
Description
The W Republic apparel college tees is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college, the ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome t-shirts from w republic apparel.
Features- Machine wash
- Lightweight and durable
- Color: Red
- Material: 100% Cotton
- Gender: Men
- Print: Digital Print
- Sleeve: Short Sleeve
- Neck Design: Crew Neck
- League: NCAA
- Team: University of Dayton
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FO (XL))
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465Z84 (465Z84)
- MICHELIN Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (VCB200-06)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- W Republic Work Shirts