Shop All Work Shirts
W Republic
W Republic Apparel 515-109-E27-04 California State University; Long Beach Ghost Tee; Black - Extra Large
Mfr # 515-109-E27-04
Zoro # G603782065
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 515-109-E27-04
- Zoro # G603782065
- UPC # 841759133034
- Country of Origin China
- Category Work Shirts
Description
The W Republic Athletic Tee is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite colleges. The ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome t-shirts from w republic.
Features- California state university, long beach ghost tee
- Machine washable
- Lightweight and durable
- Imported
- Color: Black
- Material: 100% Cotton
- Print: Digital Print
- Sleeve: Short Sleeve
- Neck Design: Crew Neck
- League: NCAA
- Team: California State University, Long Beach
- Gender: Mens
- Size: Extra Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD439G)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86876 (86876)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, L (WS20BK SS L)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG TLL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- W Republic Workwear