Shop All Work Shirts
W Republic
W Republic Apparel 510-203-B02-03 Basketball Tee; California State Bakersfield; Royal - Large
Mfr # 510-203-B02-03
Zoro # G603782409
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 510-203-B02-03
- Zoro # G603782409
- UPC # 192939010974
- Country of Origin China
- Category Work Shirts
Description
The W Republic College Basketball Tee is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college. The ribbed crewneck and extra-soft cotton with a tagless design, will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome T-shirts from W Republic .
Features- 100% Cotton
- Screen Printed Text/Logo
- Machine Wash
- Lightweight, Soft, and Durable
- Basketball Tee California State Bakersfield
- Color: Royal
- Team: NCAA
- Gender: Men
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- IRONLACE Paracord 550 Shoelace, 54", Neon Green, PR1 (550-54-06)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479P50 (479P50)
- PORTWEST Classic Rain Jacket, S (US440)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 3X (2574KH RG 3XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- W Republic Workwear