Shop All Work Shirts
W Republic
W Republic Apparel 510-119-BGT-05 University of Dayton Basketball Tee for Men; Navy - 2XL
Mfr # 510-119-BGT-05
Zoro # G303781894
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 510-119-BGT-05
- Zoro # G303781894
- UPC # 841759115511
- Country of Origin China
- Category Work Shirts
Description
The W Republic college basketball tee is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college. The ribbed crewneck and extra-soft cotton with a tagless design, will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome t-shirts from w republic.
Features- Machine wash
- Lightweight and durable
- Color: Navy
- Material: 100% Cotton
- Gender: Men
- Print: Digital Print
- Sleeve: Short Sleeve
- Neck Design: Crew Neck
- League: NCAA
- Team: University of Dayton
- Size: 2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Sleeve, 3XL, 11" L, Brown (9213-3X)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- SHOWA Cut A5, 1 PR (XC800S-06)
- DIAMOND VISIONS Hudson Bay Traders Goods Thermal Sock Cotton (05-0178)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, XL (SP24LB SS XL)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Tagless Tee - Small (CMN4759)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XLT (5574NV TL XL)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- W Republic Workwear