Shop All Hoodies and Sweatshirts
W Republic
W Republic 541-393-HCH-02 Texas Southern University Campus Crewneck Sweatshirt; Heather Charcoal - Medium
Mfr # 541-393-HCH-02
Zoro # G803783428
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 541-393-HCH-02
- Zoro # G803783428
- UPC # 192939511815
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Texas Southern University Campus Crewneck Sweatshirt
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft Comfortable
- Color: Heather Charcoal
- Size: Medium
- League Name: NCAA
- Team Name: Texas Southern University
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- SIGNMISSION OSHA, 12" Height, Rigid Plastic, 18" x 12", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1218-L-19513)
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- BRADLEY Bradley® 107-371 Tethered Dust Cover, Eyewash, 1/Package (107-371)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, M (65111303M)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, M (65110103M)
- TOUGH DUCK Insulated Hoodie, WJ081-BLACK-2XL (WJ081)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K122-472 LRG REG)
- TIMBERLAND PRO Mens PRO(R) Hood Honcho HD Hoodi (TB0A55PT013)
- W Republic Hoodies and Sweatshirts