Shop All Hoodies and Sweatshirts
W Republic
W Republic 541-386-BLK-04 St. Bonaventure University Campus Crewneck Sweatshirt; Black - Extra Large
Mfr # 541-386-BLK-04
Zoro # G903782765
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 541-386-BLK-04
- Zoro # G903782765
- UPC # 192939510184
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
St. Bonaventure University Campus Crewneck Sweatshirt
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft Comfortable
- Color: Black
- Size: Extra Large
- League Name: NCAA
- Team Name: St. Bonaventure University
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-3X)
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB120SWH3X002500)
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CUMMINS Pullover Fleece Hoodie Mens Black Lg (CMN4793)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Black, L (31010503L)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 4XL (V2570470U-4XL)
- W Republic Workwear