Shop All Hoodies and Sweatshirts
W Republic
W Republic 541-382-RED-02 University of South Alabama Campus Crewneck Sweatshirt; Red - Medium
Mfr # 541-382-RED-02
Zoro # G003782634
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Republic
- MFR # 541-382-RED-02
- Zoro # G003782634
- UPC # 192939509317
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
University of South Alabama Campus Crewneck Sweatshirt
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft Comfortable
- Color: Red
- Size: Medium
- League Name: NCAA
- Team Name: University of South Alabama
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Filled, 4 Padlocks (1482BP1106)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), White (10057441)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 090)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 4XL (65111303XXXXL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG TLL)
- PROPPER Fleece Pullover, L, Regular, Navy (F54300W450L)
- PYRAMEX Long sleeve pullover hoodie, 3XL (RLPH110NSX3)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Safety Green, 2XL (76020403XXL)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 4XL (730103XXXXL)
- W Republic Workwear