Shop All Hoodies and Sweatshirts
W Republic
W Republic 541-322-NVY-03 La Salle University Campus Crewneck Sweatshirt; Navy - Large
Mfr # 541-322-NVY-03
Zoro # G503782783
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 541-322-NVY-03
- Zoro # G503782783
- UPC # 192939495825
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
La Salle University Campus Crewneck Sweatshirt
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft Comfortable
- Color: Navy
- Size: Large
- League Name: NCAA
- Team Name: La Salle University
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-07)
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- SAS SAFETY GEN-NEX PRO GRADE COVERALL X-LRG (SA6954)
- TARTAN TrtnLbelProtectonTpe3765,120m, PK8 (3765)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, 3XL (61060503XXXL)
- UHS HARDWARE Black Locksmith Hoodie- Large (TS-HOODIE-L)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, L (65120503L)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, 3XL (45120403XXXL)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, XL (61945)
- W Republic Hoodies and Sweatshirts