Shop All Hoodies and Sweatshirts
W Republic
W Republic 541-322-HCH-03 La Salle University Campus Crewneck Sweatshirt; Heather Charcoal 2 - Large
Mfr # 541-322-HCH-03
Zoro # G803782933
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 541-322-HCH-03
- Zoro # G803782933
- UPC # 192939495726
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Campus Crewneck T-Shirt
- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft, Comfortable and Durable
- Officially Licensed
- Color: Heather Charcoal 2
- Size: Large
- Team Name: La Salle University
- League Name: NCAA
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 10, 1 Pair (18821-100)
- STREAMLIGHT HAT CLIP FOR THE BANDIT LIGHT (STL61701)
- STEEL GRIP Aluminized Jacket, Thermonol, L (ATH 1136-35)
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457E410KAPRE)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Medium, REG (100614-026MREG)
- TOUGH DUCK Hi-Vis Parka, Flo Orange, L Size (S24511)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, M (65110103M)
- PYRAMEX Long sleeve pullover hoodie, 5XL (RLPH110NSX5)
- TIMBERLAND PRO Medium, Hood Honcho Sport Pullover (TB0A1HVY001)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Safety Green, L (76020403L)
- W Republic Workwear and Protective Clothing