Shop All Work Shirts
W Republic
W Republic 541-236-HGY-04 Southern Utah University Campus Crewneck T-Shirt; Heather Grey - Extra Large
Mfr # 541-236-HGY-04
Zoro # G203783349
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 541-236-HGY-04
- Zoro # G203783349
- UPC # 192939215959
- Country of Origin China
- Category Work Shirts
Description
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Campus Crewneck T-Shirt
- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft, Comfortable and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Extra Large
- Team Name: Southern Utah University
- League Name: NCAA
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (480267)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN35)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Lime, Non-Certified, L (8091)
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- W Republic Work Shirts