Shop All Hoodies and Sweatshirts
W Republic
W Republic 541-203-BLK-02 California State University at Bakersfield Campus Crewneck Sweatshirt; Black - Medium
Mfr # 541-203-BLK-02
Zoro # G903781676
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 541-203-BLK-02
- Zoro # G903781676
- UPC # 192939386239
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
California State University at Bakersfield Campus Crewneck Sweatshirt
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft, Comfortable and Durable
- Officially Licensed
- Color: Black
- Size: Medium
- League Name: NCAA
- Team Name: California State University at Bakersfield
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER White Vinyl, 3.5"Numeral, 8, DOT, PK50 (NUMBER8W)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Scratch-Resistant; Hard Coated (20388)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47H)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, L (67040503L)
- CUMMINS Full Zip Fleece Hoodie Mens Black XL (CMN5010)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J013)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, 4XL (65110103XXXXL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- W Republic Workwear