Shop All Hoodies and Sweatshirts
W Republic
W Republic 541-182-RED-02 The University of New Mexico Campus Crewneck Sweatshirt; Red - Medium
Mfr # 541-182-RED-02
Zoro # G303782006
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 541-182-RED-02
- Zoro # G303782006
- UPC # 192939382736
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The University of New Mexico Campus Crewneck Sweatshirt
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft, Comfortable and Durable
- Officially Licensed
- Color: Red
- Size: Medium
- League Name: NCAA
- Team Name: The University of New Mexico
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6912XL)
- KONG USA Prothoc - Rope Edge Protection (84601N400KK)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61429)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Royal Blue, 2XL (01010303XXL)
- PYRAMEX Long sleeve pullover hoodie, M (RLPH112NSM)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, M (65120515M)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL (UHV425x-4XBLKYLW)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, L (730103L)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- TOUGH DUCK Insulated Hoodie, WJ081-CHACL-L (WJ081)
- W Republic Workwear