Shop All Work Shirts
W Republic
W Republic 541-171-RED-02 Howard University Campus Crewneck T-Shirt; Red - Medium
Mfr # 541-171-RED-02
Zoro # G503782288
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 541-171-RED-02
- Zoro # G503782288
- UPC # 192939380701
- Country of Origin China
- Category Work Shirts
Description
The W Republic Campus Crewneck Sweatshirt features a colorful screen printed logo of your favorite college. They are soft yet durable with reinforced stitching at the seams. Be sure to show off your school spirit with these awesome Campus Crewneck Sweatshirts.
Features- Campus Crewneck T-Shirt
- Reduced Pilling and Softer Air-Jet Spun Yarn
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Super Soft, Comfortable and Durable
- Officially Licensed
- Color: Red
- Size: Medium
- Team Name: Howard University
- League Name: NCAA
- Material: 9.3 oz, 50/50 Cotton & Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (381S-06)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (48UP86)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, L, 100 PK, Beige (56815)
- CUMMINS Long Sleeve Tee Mens Black Lg (CMN4777)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- PROPPER Tactical Polo, XL, Grey (F53554C020XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- 5.11 Performance Polo, SS, Black, XL (71049)
- CARHARTT T-Shirt, Desert, 3XLT (K87-DES 3XL TLL)
- W Republic Workwear