Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-388-HGY-03 Stony Brook University Campus Hoodie; Heather Grey - Large
Mfr # 540-388-HGY-03
Zoro # G303782778
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-388-HGY-03
- Zoro # G303782778
- UPC # 192939444632
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Stony Brook University Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed Col
- Color: Heather Grey
- Size: Large
- League Name: NCAA
- Team Name: Stony Brook University
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hairnet Dispenser, Arcylic, White (PD240E)
- MECHANIX WEAR SpeedKnit Sleeves SS2E03, PR (SS2E-03)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 24" W x (EGDFB020304)
- ACCUFORM Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MEQM150VA)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- TOUGH DUCK Hi-Vis Parka, Flo Orange, L Size (S24511)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K122-BLK LRG REG)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, S (65120503S)
- W Republic Hoodies and Sweatshirts