Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-365-HGY-03 Quinnipiac University Men Campus Hoodie; Heather Grey - Large
Mfr # 540-365-HGY-03
Zoro # G703783382
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-365-HGY-03
- Zoro # G703783382
- UPC # 192939438938
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: Quinnipiac University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-3X)
- CONDOR Leather Gloves, Single Palm, 2XL, PR (2MDA8)
- GILDAN BRANDED APPAREL SRL XL GRN Full Zip Hoody (270011)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-CRHLREG)
- 2W INTERNATIONAL Infinity Vest, Medium, Black (PAC-IV-BLK M)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- TIMBERLAND PRO Large, Wicking Good Hoodie (TB0A1V74060)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, L (65120515L)
- W Republic Hoodies and Sweatshirts