Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-335-HGY-03 Marist College Campus Hoodie; Heather Grey - Large
Mfr # 540-335-HGY-03
Zoro # G003785192
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-335-HGY-03
- Zoro # G003785192
- UPC # 192939432486
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Marist College Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- League Name: NCAA
- Team Name: Marist College
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Restricted Area Maintenance Personnel Only Sign - Bilingual, ESRA15AB (ESRA15AB)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU601)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB125SBU3X002500)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- TOUGH DUCK Buffalo Check Fleece Shirt, Grey, L (i96411)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, 2X-Large, Lime, Class 3 (SS25C-3 2XL)
- GILDAN BRANDED APPAREL SRL LG BLK Full Zip Hoody (249603)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, L (45120103L)
- W Republic Hoodies and Sweatshirts