Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-322-WHT-04 La Salle University Campus Hoodie; White - Extra Large
Mfr # 540-322-WHT-04
Zoro # G503781717
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-322-WHT-04
- Zoro # G503781717
- UPC # 192939429844
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
La Salle University Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: White
- Size: Extra Large
- League Name: NCAA
- Team Name: La Salle University
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Pin, Lug Cap (FC250F)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9362M)
- ZORO SELECT Magnetic Roll Stock Holder, 2 In. Width (MX-260)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 PK, White, Microporous Fabric, Zipper (8012-2XL)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- VISWERX Hi-Vis Full Zip Hoodie - ANSI CL2 3XL (127-22046)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, XL (67040503XL)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry Lg (CMN5000)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry XL (CMN5001)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, L (730103L)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- W Republic Hoodies and Sweatshirts