Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-284-HGY-03 Colorado Mesa University Men Campus Hoodie; Heather Grey - Large
Mfr # 540-284-HGY-03
Zoro # G403782470
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-284-HGY-03
- Zoro # G403782470
- UPC # 192939420582
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: Colorado Mesa University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- GVS-RPB Replacement Filter, 6 PK (SPR658)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- ZORO SELECT Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined, Hoode (TB0A1VB4015)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, L (45120103L)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 4XL (8293)
- W Republic Hoodies and Sweatshirts