Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-227-HCH-04 Northern Arizona University Men Campus Hoodie; Heather Charcoal - Extra Large
Mfr # 540-227-HCH-04
Zoro # G503781991
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-227-HCH-04
- Zoro # G503781991
- UPC # 192939356010
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Charcoal
- Size: Extra Large
- Gender: Men
- League Name: NCAA
- Team Name: Northern Arizona University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size M (63-1-901-M)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50FSG)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (S7210ST)
- DRI DUCK Denali Fleece M (7352-PLA-13-M)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, M (65110103M)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K122-BLK 3XL REG)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 2XL (61551)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ192-BLACK-4XL (SJ192)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 4XL (V2570470U-4XL)
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Black, L (31010503L)
- W Republic Workwear