Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-223-HGY-03 Middle Tennessee State University Men Campus Hoodie; Heather Grey - Large
Mfr # 540-223-HGY-03
Zoro # G103783920
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-223-HGY-03
- Zoro # G103783920
- UPC # 192939240920
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: Middle Tennessee State University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Belt (NV2022)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- LYLE Visitors Must Report Notice, Decal, 7"x5" (LCU5-0153-ND_7X5)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL REG)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, XL (8293)
- VISWERX Hi-Vis Full Zip Hoodie - ANSI CL2 3XL (127-22046)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, 4XL (65110103XXXXL)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- W Republic Workwear