Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-203-HCH-05 California State University at Bakersfield Men Campus Hoodie; Heather Charcoal - 2XL
Mfr # 540-203-HCH-05
Zoro # G303781832
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-203-HCH-05
- Zoro # G303781832
- UPC # 192939354870
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Charcoal
- Size: 2XL
- Gender: Men
- League Name: NCAA
- Team Name: California State University at Bakersfield
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 450 Rope Bag (99383)
- LONGEVITY MIG Welding Gloves, Leather Palm, XL (880465)
- MSA SAFETY Full Body Harness, M, Nylon (10195065)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-472)
- ERGODYNE GloWear 8293 Class 2 Hooded Sweatshirt W/Black Front, Lime/Black, 2XL (21686)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, XL (730103XL)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- DRI DUCK Denali Fleece M (7352-PLA-13-M)
- W Republic Workwear