Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-203-HCH-02 California State University at Bakersfield Men Campus Hoodie; Heather Charcoal - Medium
Mfr # 540-203-HCH-02
Zoro # G103781834
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-203-HCH-02
- Zoro # G103781834
- UPC # 192939354849
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Charcoal
- Size: Medium
- Gender: Men
- League Name: NCAA
- Team Name: California State University at Bakersfield
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, L, Terry/Polyester, PK12 (9675L)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 5XL (8293)
- 2W INTERNATIONAL Infinity Vest, X-Large, Black (PAC-IV-BLK XL)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, XL (66111303XL)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, 3XL (45120403XXXL)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, 2XL (56120103XXL)
- W Republic Workwear and Protective Clothing