Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-192-WHT-03 Montana State University Campus Hoodie; White - Large
Mfr # 540-192-WHT-03
Zoro # G603783895
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-192-WHT-03
- Zoro # G603783895
- UPC # 192939236923
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Montana State University Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: White
- Size: Large
- League Name: NCAA
- Team Name: Montana State University
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, Large (BSB3400 L)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- PLASTICADE Watchtower LD Delineator, 42", 3", EG (7342-LD-O-3-EG-WW)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- COBMEX V-Neck Military Sweater, Black, L (2030)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, XL (46111303XL)
- GILDAN BRANDED APPAREL SRL XL GRN Full Zip Hoody (270011)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-024)
- W Republic Hoodies and Sweatshirts