Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-171-HGY-03 Howard University Campus Hoodie; Heather Grey - Large
Mfr # 540-171-HGY-03
Zoro # G403783101
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-171-HGY-03
- Zoro # G403783101
- UPC # 192939233724
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Campus Hoodie
- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Team Name: Howard University
- League Name: NCAA
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Orange, XL (01010103XL)
- TIMBERLAND PRO Mens PRO(R) Hood Honcho HD Hoodi (TB0A55PT013)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, L (V2570470U-L)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, XL (730103XL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, BLACK, XL (603-002-XL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- W Republic Hoodies and Sweatshirts