Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-167-HGY-03 California State Polytechnic University Campus Hoodie; Heather Grey - Large
Mfr # 540-167-HGY-03
Zoro # G903783045
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-167-HGY-03
- Zoro # G903783045
- UPC # 192939233175
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Campus Hoodie
- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Team Name: California State Polytechnic University
- League Name: NCAA
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 9, 1 PR (11-421)
- KAREWEAR Shop Apron, Blue, Cotton Twill (524MB)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3060-M (8))
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-472)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Orange, M (01010103M)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- W Republic Workwear