Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-167-HGY-02 California State Polytechnic University Campus Hoodie; Heather Grey - Medium
Mfr # 540-167-HGY-02
Zoro # G203783011
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-167-HGY-02
- Zoro # G203783011
- UPC # 192939233168
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Campus Hoodie
- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Medium
- Team Name: California State Polytechnic University
- League Name: NCAA
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Cross-Contain Pallet, Sump Only, 2 Drum (5393-BK-SUMP)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (489360)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJY3)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, L (65120515L)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Safety Green, XL (76020403XL)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, L (65111303L)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, Large (100614-026)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ192-BLACK-4XL (SJ192)
- W Republic Hoodies and Sweatshirts