Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-167-HCH-04 California Polytechnic State University Men Campus Hoodie; Heather Charcoal - Extra Large
Mfr # 540-167-HCH-04
Zoro # G403783989
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-167-HCH-04
- Zoro # G403783989
- UPC # 192939353163
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Charcoal
- Size: Extra Large
- Gender: Men
- League Name: NCAA
- Team Name: California Polytechnic State University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R15)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1110577)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, L, PR (IEX-HZI-04-L)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- SAFETYSHIRTZ Old Glory High Visibility Hoodie, Black, 2XL (61050403XXL)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Black, 2XL (76020503XXL)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-472)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG TLL)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-2XL (SJ191)
- W Republic Hoodies and Sweatshirts