Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-167-HCH-02 California Polytechnic State University Men Campus Hoodie; Heather Charcoal - Medium
Mfr # 540-167-HCH-02
Zoro # G503784008
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Republic
- MFR # 540-167-HCH-02
- Zoro # G503784008
- UPC # 192939353149
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Charcoal
- Size: Medium
- Gender: Men
- League Name: NCAA
- Team Name: California Polytechnic State University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY KNEELING PAD (SA7100)
- NEVS Thermal Paper Rolls 4-3/8" Pyxis / Omnicell Compatable (TPR438-80)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-GBLK-04-L)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UPA542-L-BLKYLW)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 2XL (61551)
- TOUGH DUCK Hi-Vis Parka, Flo Orange, L Size (S24511)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 3XL (105294-CRH3XLREG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- W Republic Workwear and Protective Clothing