Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-167-FOR-04 California State Polytechnic University Campus Hoodie; Forest Green & White - Extra Large
Mfr # 540-167-FOR-04
Zoro # G603783062
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-167-FOR-04
- Zoro # G603783062
- UPC # 192939233137
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Campus Hoodie
- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Forest Green & White
- Size: Extra Large
- Team Name: California State Polytechnic University
- League Name: NCAA
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151)
- SIGNMISSION OSHA BE CAREFUL Sign, Bend Knees When Lifting W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-BC-D-1824-V-10103)
- MELLOW WALK SAFETY Size 9.5 Womens Combat Boot Steel Work Boot (429139BLK095)
- XPOSE SAFETY Disposable White Poly Aprons 1 Box, 100PK (AP100)
- TINGLEY RUBBER Tingley Class 3 FR Hi-Vis Hooded Sweatshirt, Fluorescent Yellow Green/Black, XL (S88122.XL)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, 4XL (100614-026)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front M (400241 103 M)
- DICKIES Rlxd Ft Icon Graphic Fleece Sweatshirt (TW45ABK L)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, 2XL (56120103XXL)
- W Republic Workwear and Protective Clothing