Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-167-FOR-02 California State Polytechnic University Campus Hoodie; Forest Green & White - Medium
Mfr # 540-167-FOR-02
Zoro # G603783024
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-167-FOR-02
- Zoro # G603783024
- UPC # 192939233113
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Campus Hoodie
- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Forest Green & White
- Size: Medium
- Team Name: California State Polytechnic University
- League Name: NCAA
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12060)
- NMC Circuit Breaker Lockout Single Pole No (CB03)
- LYLE Safety Sign, Safety Glasses Requird, 10inH (U4-1648-RA_14X10)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- TIMBERLAND PRO Large, Wicking Good Hoodie (TB0A1V74060)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, XL (100614-026)
- KISHIGO M, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-M)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- W Republic Workwear