Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-167-BLK-03 California Polytechnic State University Campus Hoodie; Black & White - Large
Mfr # 540-167-BLK-03
Zoro # G503783926
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-167-BLK-03
- Zoro # G503783926
- UPC # 192939205394
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
California Polytechnic State University Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Black & White
- Size: Large
- League Name: NCAA
- Team Name: California Polytechnic State University
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl (TDF301XVE)
- WYK Acidsafe Liquid, 1 gal., Box (AN3303)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Replacement Stencil Ink Roller, 3"W (RM10-30F)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- TOUGH DUCK Insulated Hoodie, WJ081-BLACK-L (WJ081)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 3XL (66111303XXXL)
- KISHIGO M, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-M)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, M (66111303M)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- W Republic Workwear and Protective Clothing