Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-163-WHT-03 California State University Chico Campus Hoodie; White - Large
Mfr # 540-163-WHT-03
Zoro # G503783063
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-163-WHT-03
- Zoro # G503783063
- UPC # 192939232925
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Campus Hoodie
- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: White
- Size: Large
- Team Name: California State University, Chico
- League Name: NCAA
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, XL (151000-200-050-24)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA172G/9)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K122-472 LRG REG)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- W Republic Workwear and Protective Clothing