Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-163-WHT-02 California State University Chico Campus Hoodie; White - Medium
Mfr # 540-163-WHT-02
Zoro # G603783000
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand W Republic
- MFR # 540-163-WHT-02
- Zoro # G603783000
- UPC # 192939232918
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Campus Hoodie
- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: White
- Size: Medium
- Team Name: California State University, Chico
- League Name: NCAA
- Material: 8 oz, 50/50 Cotton & Polyester
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Speed Limit 10 Sign, TM18J (TM18J)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- HY-KO Exit Sign 9.25" x 14", 12PK (A10731)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005D)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, 3XL (65120515XXXL)
- TIMBERLAND PRO Large, Hood Honcho Sport Pullover (TB0A1HVY001)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, M (46111315M)
- PYRAMEX Long sleeve pullover hoodie, 5XL (RLPH112NSX5)
- CUMMINS Pullover Fleece Hoodie Mens Black XL (CMN4794)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Black, 2XL (76020503XXL)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- W Republic Workwear and Protective Clothing