Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-139-HGY-03 University of North Carolina Wilmington Men Campus Hoodie; Heather Grey - Large
Mfr # 540-139-HGY-03
Zoro # G003783686
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-139-HGY-03
- Zoro # G003783686
- UPC # 192939229321
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: University of North Carolina Wilmington
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Blue Anti-Scratch (A703)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-BLK)
- KGS BOOT GUARD Mink Oil Paste, 4 oz. (KG4OZMO)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- KISHIGO XL, Orange, Class 3, Hoodie Sweatshirt With Zipper (JS103-XL)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- TOUGH DUCK Insulated Hoodie, WJ081-BLACK-2XL (WJ081)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 3XL (65120503XXXL)
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- W Republic Workwear and Protective Clothing