Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-131-HGY-03 Miami University Men Campus Hoodie; Heather Grey - Large
Mfr # 540-131-HGY-03
Zoro # G203783516
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-131-HGY-03
- Zoro # G203783516
- UPC # 192939228225
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: Miami University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.5 Diopters, Tortoise Frame, Unisex, 1 Pair (19875)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R61)
- W REPUBLIC W Republic 540-160-HG2-03 Loyola Marymount University Men Campus Hoodie; Heather Grey - Large (540-160-HG2-03)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL (UHV425x-4XBLKYLW)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, XL (65120503XL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K121-BLK 3XL REG)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K121-BLK LRG TLL)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- DICKIES Rlxd Ft Icon Graphic Fleece Sweatshirt (TW45ABK 2X)
- W Republic Hoodies and Sweatshirts