Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-118-HGY-03 Creighton University Men Campus Hoodie; Heather Grey - Large
Mfr # 540-118-HGY-03
Zoro # G203782670
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-118-HGY-03
- Zoro # G203782670
- UPC # 192939226023
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: Creighton University
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 HB/40-40 KD Black)
- WEARWELL 54 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- COSCO Strung Flags, Pennant, 30', Assorted Bright Colors (98182)
- COMPLYRIGHT Labor Law Poster, English, 2-1/2 in. W (EDOD1)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE TAN, M (603-499-M)
- UHS HARDWARE Black Locksmith Hoodie- Large (TS-HOODIE-L)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, M (67040503M)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Carbon Heather, Large, REG (K124-026LREG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- W Republic Workwear