Shop All Hoodies and Sweatshirts
W Republic
W Republic 540-109-HGY-03 California State University Long Beach Men Campus Hoodie; Heather Grey - Large
Mfr # 540-109-HGY-03
Zoro # G903782659
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 540-109-HGY-03
- Zoro # G903782659
- UPC # 192939224678
- Country of Origin China
- Category Hoodies and Sweatshirts
Description
Men Campus Hoodie
The W Republic Campus Hoodie with colorful screen printed logos of your favorite college are soft, lightweight, yet durable. They feature a double-lined hood with adjustable drawstrings and a front kangaroo pocket. Be sure to show off your school spirit with these awesome Campus hooded sweatshirts.
Features- Reduced Pilling and Softer Air-Jet Spun Yarn
- Double-Lined Hood with Matching Drawcord
- 1x1 Athletic Rib Knit Cuffs and Waistband with Spandex
- Double-Needle Stitching Througout
- Front Kangaroo Pouch Pocket
- Screen Printed College Logo
- Assorted Colors Based on Colleges
- Lightweight, Soft and Durable
- Officially Licensed
- Color: Heather Grey
- Size: Large
- Gender: Men
- League Name: NCAA
- Team Name: California State University Long Beach
- Material: 8.0 oz, 50/50 Cotton & Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Fas-Trac Ratchet Suspension, Black (492559)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- MILWAUKEE TOOL High Visibility Cut Level 2 Polyurethane Dipped Gloves - M (48-73-8921)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, 2XL (61946)
- CARHARTT Base Force Heavyweight Quarter-Zip 3XLT (MBL111T-SHAHTR-3XLT)
- TOUGH DUCK Insulated Hoodie, WJ081-BLACK-L (WJ081)
- VISWERX Hi-Vis Full Zip Hoodie - ANSI CL2 LG (127-22043)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, S (45120403S)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- W Republic Hoodies and Sweatshirts