Shop All Work Shirts
W Republic
W Republic 526-239-NVY-04 The Citadel College Seal T-Shirt; Navy - Extra Large
Mfr # 526-239-NVY-04
Zoro # G703783450
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand W Republic
- MFR # 526-239-NVY-04
- Zoro # G703783450
- UPC # 192939164189
- Country of Origin China
- Category Work Shirts
Description
The Citadel College Seal Tee
The Seal College Tee is a cotton, crewneck t-shirt with a large printed design. The front print design includes the seal,mascot or logo of your favorite college. Start every day showing off your school spirit with these awesome t-shirts.
Features- Machine Wash, Tumble Dry Low
- Officially Licensed
- Color: Navy
- Size: Extra Large
- Fit Type: Athletic
- League Name: NCAA
- Team Name: The Citadel College
- Material: Fabric-100% Cotton
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Press-On Letters, Vinyl, 3", Black, PK50 (01070)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- ALLEGRO INDUSTRIES Rist-Rap Wrist Support, PR (7211)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST112-BLACK (ST11)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- W Republic Workwear and Protective Clothing